60W 5-Light Medium E-26 Base Chandelier in Brushed Nickel

You last purchased this on
 
Craftmade

Cecilia 60W 5-Light Medium E-26 Base Chandelier in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Cecilia 60W 5-Light Medium E-26 Base Chandelier in Brushed Nickel

  • Fast #
  • Part #C7124BNK5
  • Item #3635639
  • Manufacturer Part #7124BNK5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Comes with 6' of Chain
  • 1 Tier Chandelier
  • Requires 5 Medium 60-watt bulbs (not included)
  • 1 Year Warranty
  • Suitable for Dry Locations
  • Sturdy Steel construction
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cecilia
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Polished Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Alabaster
Height:
18 in
Indoor Outdoor:
Indoor
Installation Type:
Chain Hung
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
5
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
24 in