0 items

Craftmade International Signature Ceiling Fan Downrod in Polished Chrome

CDRCH

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in a wide variety of fine finishes
  • Pre-drilled holes on both ends
  • Steel construction
  • Threaded on both ends

SPECIFICATIONS

Collection
Signature
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1/2 in
Length
18 in
Type
Downrod

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday