Craftmade International Ceiling Fan with 44 in. Blade Span and 3-Light Kit

CRM445C3

Color Finish

Starting at $76.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dual-mount: normal or vaulted
  • Includes 4" downrod
  • Includes light kit
  • Limited lifetime warranty
  • Remote control adaptable
  • Reversible blade finish
  • Three speed reversible motor

SPECIFICATIONS

AMP
0.52
Blade Finish
White/Whitewash
Blade Pitch
12°
Blade Span
44 in
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
4635
Color Finish
White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Fan Speeds
3
Glass Type
White Frosted
Height
18-29/50 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Silicon Steel
NEMA Specifications
Yes
Number Of Blades
5
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday