0 items

Craftmade International Builder Deluxe Ceiling Fan with 52 in. Blade Span and 3-Light

CBLD525C3

Color Finish

Starting at $110.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Heavy duty motor
  • Includes 4" downrod
  • Includes light kit
  • Limited lifetime warranty
  • Remote control adaptable
  • Reversible blade finish
  • Semi assembled, quick connect
  • Three speed reversible motor
  • Tri-mount: close mount, vaulted, and normal

SPECIFICATIONS

AMP
0.54
Blade Finish
Oak/Mahogany
Blade Pitch
14°
Blade Span
52 in
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
5414
Collection
Builder Deluxe
Color Finish
Polished Brass
Color Finish Category
Brass Tones
ETL Listed
No
Energy Star Compliant
No
Fan Speeds
3
Glass Type
Alabaster
Height
18 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Silicon Steel
NEMA Specifications
Yes
Number Of Blades
5
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday