0 items

Craftmade International Brilliante Ceiling Fan with 52 in. Blade Span and 3-Light

CBRC525C

Color Finish

Starting at $65.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 52" Reversible Blades in White/Washed Oak (Included)
  • Installation type: flush mount
  • Integrated Light Kit (4-60W Candelabra Bulbs Included)
  • Limited lifetime warranty
  • Reversible blade finish
  • Standard, 3-Speed Reversible Motor

SPECIFICATIONS

AMP
0.55
Blade Finish
White/Washed Oak
Blade Pitch
11°
Blade Span
52 in
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Collection
Brilliante
Color Finish
White
Color Finish Category
Whites
ETL Listed
Yes
Energy Star Compliant
No
Fan Speeds
3
Glass Type
Frosted Ribbed
Height
14 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Cold Rolled Steel
NEMA Specifications
Yes
Number Of Blades
5
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday