0 items

Craftmade International Civic Unipack Ceiling Fan with Light Kit

CCIU525

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3" and 6" Downrods (Included)
  • 52" Blades in Cherry (Included)
  • Dual Mount (Flat or angled ceiling)
  • Heavy-Duty, 3-Speed Reversible Motor
  • Light Kit (2-40W Candelabra Bulbs Included)

SPECIFICATIONS

Blade Finish
Cherry
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5159
Collection
Civic Unipack
Color Finish
Brushed Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
Yes
Fan Speeds
3
Green
Energy Star, Yes
Height
17-1/4 in
Indoor Outdoor
Indoor
Number Of Blades
5
Number Of Lights
2
Watts
56

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday