60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Espresso
Celeste 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Espresso
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sturdy Steel construction
- Suitable for Dry Locations
- Requires 1 Candelabra 60-watt bulb (not included)
- 1 Year Warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Celeste
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Depth:
- 6-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frost
- Height:
- 8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 1.54 lb
- Width:
- 4-3/4 in