Craftmade International

Celeste 60W 4-Light Candelabra E-12 Incandescent Vanity Fixture in Espresso

Part #C16727ESP4  |  Manufacturer Part #16727ESP4

Color/Finish:
Espresso

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 4 Candelabra 60-watt bulbs (not included)
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: Incandescent

Collection: Celeste

Color Finish: Espresso

Color Finish Category: Browns

Depth: 6-1/4 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear, Frosted

Height: 7 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 4

UL Listed: No

Volts: 120V

Watts: 60

Weight: 4.25

Width: 26-3/4 in