Craftmade International Chaparral 1-Light Small Wall Mount Sconce in Rust

CZ1404RT

Manufacturer Part #: Z1404-RT

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Chaparral
Depth
8 in
Diameter
8 in
Dimmable
Yes
ETL Listed
Yes
Glass Type
Champagne Seeded
Height
19-69/100 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
100
Width
8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday