Craftmade International

Chaparral 5-Blade Ceiling Fan Motor in Aged Bronze Textured

Part #CCP52AG  |  Manufacturer Part #CP52AG

Color/Finish:
Aged Bronze Textured

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-Duty, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 3" and 6" Downrods (Included)
  • Limited Lifetime Warranty
  • Blades Sold Separately
  • Light Kit Adaptable (Sold Separately)
  • Remote & Wall Control Adaptable (Sold Separately)
  • Suitable for Damp Locations

Documents

Specifications

AMP: 0.56

Blade Pitch: 14°

Blade Span: 56 in

CEC Compliant: For Sale in CA

CFM: 3770

Collection: Chaparral

Color Finish: Aged Bronze Textured

Color Finish Category: Bronze Tones

Diameter: 12-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Estimated Annual Energy Cost: $12.00

Fan Speeds: 3

Height: 16 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Dual Mount

Lighting Style: Traditional

Material: Silicon Steel

Number Of Blades: 5

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 65.7

Width: 12-1/2 in