Craftmade International

Chelsea 9-37/100 in. 60W 4-Light Medium E-26 Base Bath Vanity Light in Oiled Bronze Gilded

Part #C39803OBG  |  Manufacturer Part #39803-OBG

Color/Finish:
Oiled Bronze Gilded

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 3 Medium 60-watt bulbs (not included)

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Chelsea

Color Finish: Oiled Bronze Gilded

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Frosted

Height: 9-37/100 in

Installation Type: Wall Mount

Length: 6 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Material: Glass

Number Of Lights: 3

UL Listed: No

Watts: 60

Width: 22 in