Craftmade International

Cirq 146-1/4 in. 100W 1-Light Medium E-26 Base Pendant in Espresso

Part #C41293ESP  |  Manufacturer Part #41293-ESP

Color/Finish:
Espresso

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 1 Medium 100-watt bulb (not included)
  • Black Cord Length: 12'
  • Hardware is not wood finish
  • Sturdy Metal, Wood Construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Cirq

Color Finish: Espresso

Color Finish Category: Browns

Depth: 25 in

Diameter: 25 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 26-1/4 in

Indoor Outdoor: Indoor

Installation Type: Chain Hung

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: [Metal, Wood]

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 25 in