Craftmade International

Civic 52 in. 16.98 lbs. Motor Only in Brushed Nickel

Part #CCI52BN  |  Manufacturer Part #CI52BN

Color/Finish:
Brushed Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-Duty, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 3" and 6" Downrods (Included)
  • Limited Lifetime Warranty
  • Blades Sold Separately
  • Light Kit Adaptable (Sold Separately)
  • Remote & Wall Control Adaptable (Sold Separately)

Green

Specifications

AMP: 0.47

Blade Pitch: 12°

Blade Span: 52 in

CEC Compliant: For Sale in CA

CFM: 5130

Collection: Civic

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 12-2/5 in

ETL Listed: No

Energy Star Compliant: Yes

Fan Speeds: 3

Green: [Yes, Energy Star]

Height: 14-3/4 in

Indoor Outdoor: Indoor

Installation Type: Dual Mount

Lighting Style: Transitional

Material: Silicon Steel

Number Of Blades: 5

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 61

Width: 12-2/5 in