60W 1-Light Medium Post Lantern in MatteBlack

You last purchased this on
 
Craftmade

Coach Lights 60W 1-Light Medium Post Lantern in MatteBlack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Coach Lights 60W 1-Light Medium Post Lantern in MatteBlack

  • Fast #
  • Part #CZ175TB
  • Item #1202130
  • Manufacturer Part #Z175-TB
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Finish is treated with UV guard
  • W: 6" H: 16"; Clear Beveled Glass
  • Die-Cast/sand-cast aluminum components
  • Cast Aluminum Post Light; Black
  • 1-E 100 W Bulb Required
  • Requires Certification

Specifications

Collection:
Coach Lights
Color Finish Category:
Blacks
Color Finish Name:
Textured Matte Black
Diameter:
6 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Beveled
Height:
16 in
Installation Type:
Post Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Die Cast Aluminum
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
6 in