Colossus 32W 6-Blade Ceiling Fan with 96 in. Blade Span in Espresso

Part #CCOL96ESP6  |  Item #4843058  |  Manufacturer Part #COL96ESP6

$ 845.81 EACH

Color/Finish:
Espresso

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Energy Saving, 6-Speed Reversible DC Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 6" Downrod (Included)
  • Limited Lifetime Warranty
  • 96" Blades in Espresso (Included)
  • Light Kit Adaptable (Sold Separately)
  • IDC Remote Control, IDC Wall Control/Clamshell Included)
  • Must be mounted at least 10' above the floor for safety.
  • Remote Dimming

Documents

Specifications

AMP: 0.27

Blade Finish: Espresso

Blade Pitch: 12°

Blade Span: 96 in

CEC Compliant: For Sale in CA

CFM: 13643.59

Collection: Colossus

Color Finish: Espresso

Color Finish Category: Browns

Diameter: 11-73/100 in

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 6

Height: 16-33/50 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Dual Mount

Lighting Style: Modern

Material: Silicon Steel

Number Of Blades: 6

Origin: Global

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 32