48 in. 16W 120V 4-Blade Ceiling Fan in Aged Bronze Brushed
Connery 48 in. 16W 120V 4-Blade Ceiling Fan in Aged Bronze Brushed
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Downrod Only
- 6" Downrod (Included)
- Standard, 3-Speed Reversible Motor
- Integrated LED Light Source (Dimmable)
- 48" Reversible Blades in Golden Maple/Mahogany (Included)
- 15 year Limited Warranty
Specifications
- AMP:
- 0.5
- Blade Pitch:
- 11°
- Blade Span:
- 48 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4919 ft3/min
- Ceiling Fan Blade Finish:
- Golden Maple/Mahogany
- Collection:
- Connery
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Brushed
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Opal Frosted
- Height:
- 19 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Downrod Only
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1250
- Number of Blades:
- 4
- Number of Lights:
- 1
- Origin:
- Global
- RPM:
- 230
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 16 W
- Weight:
- 14.33 lb