Craftmade International
Contractor Plus Series 52 in. 5-Blade Set in Brushed Nickel
Part #CBCD52BN | Item #2450757 | Manufacturer Part #BCD52-BN
Product Details
- Set of 5 Contractor's Standard Blades
- Brushed Nickel Finish
- 52" Blade Span
- 1 Year Warranty
- Type 5 Blade
- MDF Construction
Specifications
ADA Compliant: No
Blade Finish: Brushed Nickel
Blade Span: 52 in
Collection: Contractor Plus Series
Color Finish: Brushed Satin Nickel
Color Finish Category: Nickel Tones
Diameter: 5-43/100 in
Dimmable: Yes
Energy Star Compliant: No
Indoor Outdoor: Indoor
Length: 20-67/100 in
Number Of Blades: 5
Volts: 120V
Watts: 60
Width: 5-43/100 in