52 in. Fan Blade Set in Antique White

You last purchased this on
 
Craftmade

Contractor Plus Series 52 in. Fan Blade Set in Antique White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Contractor Plus Series 52 in. Fan Blade Set in Antique White

  • Fast #
  • Part #CBCD52PAW
  • Item #4086779
  • Manufacturer Part #BCD52P-AW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Antique White Finish
  • 52" Blade Span
  • Set of 5 Contractor's Plus Series Blades
  • MDF Construction
  • Type 5 Blade
  • 1 Year Warranty
  • Requires Certification

Documents


Specifications

Blade Span:
52 in
Ceiling Fan Blade Finish:
Antique White
Collection:
Contractor Plus Series
Color Finish Category:
Whites
Color Finish Name:
Antique White
Diameter:
5-43/100 in
Indoor Outdoor:
Indoor
Length:
20-67/100 in
Number of Blades:
5
UL Listed:
No