Contra Fan Light Kit in Aged Bronze

You last purchased this on
 
Craftmade

Contractor's Design Contra Fan Light Kit in Aged Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Contractor's Design Contra Fan Light Kit in Aged Bronze

  • Fast #
  • Part #CCDU204AGCFL
  • Item #3179127
  • Manufacturer Part #CDU204AG-CFL
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Standard, 3 speed reversible fan motor
  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
42 in - 52 in
Collection:
Contractor's Design
Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Bronze
Glass Type:
Alabaster
Number of Blades:
5
Number of Lights:
4
Watts:
240 W