42 in. Ceiling Fan Blade in Flat Black

You last purchased this on
 
Craftmade

Contractor's Standard 42 in. Ceiling Fan Blade in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Contractor's Standard 42 in. Ceiling Fan Blade in Flat Black

  • Fast #
  • Part #CBCD42FB
  • Item #3416578
  • Manufacturer Part #BCD42-FB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flat Black Finish
  • 42" Blade Span
  • Set of 5 Contractor's Standard Blades
  • MDF Construction
  • Type 5 Blade
  • 1 Year Warranty
  • Requires Certification

Documents


Specifications

Blade Span:
42 in
Ceiling Fan Blade Finish:
Flat Black
Collection:
Contractor's Standard
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Diameter:
5-39/100 in
Indoor Outdoor:
Indoor
Length:
16-17/50 in
Material:
MDF
Number of Blades:
5
UL Listed:
No