Craftmade International

Contractor's Standard 42 in. Ceiling Fan Blades in Dark Oak

Part #CBCD42DOK  |  Manufacturer Part #BCD42-DOK

Blade Finish:
Dark Oak

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Set of 5 Contractor's Standard Blades
  • Dark Oak Finish
  • 42" Blade Span
  • 1 Year Warranty
  • Type 5 Blade
  • MDF Construction

Specifications

Blade Finish: Dark Oak

Blade Span: 42 in

Collection: Contractor's Standard

Color Finish: Dark Oak

Color Finish Category: Browns

Diameter: 5-39/100 in

Indoor Outdoor: Indoor

Length: 16-17/50 in

Number Of Blades: 5

UL Listed: No

Width: 5-39/100 in