Contractor's Standard 42 in. Ceiling Fan Blades in White

Part #CBCD42W  |  Item #3417958  |  Manufacturer Part #BCD42-W

$ 8.50 EACH
(Pricing is for White)

Blade Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Set of 5 Contractor's Standard Blades
  • White Finish
  • 42" Blade Span
  • 1 Year Warranty
  • Type 5 Blade
  • MDF Construction

Specifications

ADA Compliant: No

Blade Finish: White

Blade Span: 42 in

Collection: Contractor's Standard

Color Finish: White

Color Finish Category: Whites

Diameter: 5-39/100 in

Dimmable: No

Energy Star Compliant: No

Indoor Outdoor: Indoor

Length: 16-17/50 in

Material: Medium Density Fiberboard

Number Of Blades: 5

Volts: 120V

Width: 1/2 in