Craftmade International
Contractor's Standard 52 in. 5-Blade Set in Light Oak
Part #CBCD52LOK | Item #2451624 | Manufacturer Part #BCD52-LOK
Product Details
- Set of 5 Contractor's Standard Blades
- Light Oak Finish
- 52" Blade Span
- 1 Year Warranty
- Type 5 Blade
- MDF Construction
Specifications
Blade Finish: Light Oak
Blade Span: 52 in
Collection: Contractor's Standard
Color Finish: Light Oak
Color Finish Category: Browns
Diameter: 5-43/100 in
Indoor Outdoor: Indoor
Length: 20-67/100 in
Number Of Blades: 5
UL Listed: No
Width: 5-43/100 in