Craftmade International
Contractor's Standard 52 in. 5-Blade Set in Maple
Part #CBCD52MP | Item #2449216 | Manufacturer Part #BCD52-MP
Product Details
- Set of 5 Contractor's Standard Blades
- Maple Finish
- 52" Blade Span
- 1 Year Warranty
- Type 5 Blade
- MDF Construction
Specifications
ADA Compliant: No
Blade Finish: Maple
Blade Span: 52 in
Collection: Contractor's Standard
Color Finish: Maple
Color Finish Category: Browns
Diameter: 5-43/100 in
Dimmable: Yes
Energy Star Compliant: No
Indoor Outdoor: Indoor
Length: 20-67/100 in
Number Of Blades: 5
Volts: 120V
Watts: 60
Width: 6 in