Contractor's Standard 52 in. 5-Blade Set in Washed Walnut Birch

Part #CBCD52WWB  |  Item #2449317  |  Manufacturer Part #BCD52-WWB

$ 10.01 EACH
(Pricing is for Washed Walnut Birch)

Blade Finish:
Washed Walnut Birch

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Set of 5 Contractor's Standard Blades
  • Washed Walnut Birch Finish
  • 52" Blade Span
  • 1 Year Warranty
  • Type 5 Blade
  • MDF Construction

Specifications

Blade Finish: Washed Walnut Birch

Blade Pitch: 12°

Blade Span: 52 in

Collection: Contractor's Standard

Color Finish: Washed Walnut Birch

Color Finish Category: Browns

Diameter: 5-43/100 in

Indoor Outdoor: Indoor

Length: 20-67/100 in

Number Of Blades: 5

UL Listed: No

Width: 5-43/100 in