Contractor's Standard 52 in. 5-Blade Set in White

Part #CBCD52W  |  Item #2449906  |  Manufacturer Part #BCD52-W

$ 8.50 EACH
(Pricing is for White)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Set of 5 Contractor's Standard Blades
  • White Finish
  • 52" Blade Span
  • 1 Year Warranty
  • Type 5 Blade
  • MDF Construction

Specifications

ADA Compliant: No

Blade Finish: White

Blade Span: 52 in

Collection: Contractor's Standard

Color Finish: White

Color Finish Category: Whites

Diameter: 5-43/100 in

Dimmable: Yes

Energy Star Compliant: No

Indoor Outdoor: Indoor

Length: 20-67/100 in

Number Of Blades: 5

Type: CBCD52W

Volts: 120V

Watts: 60

Width: 6 in