100W 1-Light Medium E-26 Incandescent Wall Sconce in Old Bronze
Cordova 100W 1-Light Medium E-26 Incandescent Wall Sconce in Old Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sturdy Steel construction
- Suitable for Dry Locations
- Requires 1 Medium 100-watt bulb (not included)
- 1 Year Warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Cordova
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Depth:
- 7-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 12-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 2.2 lb
- Width:
- 5-87/100 in