Craftmade International Cordova 79W 5-Blade Ceiling Fan with 52 in. Blade Span in Aged Bronze Textured

CK10907

Manufacturer Part #: K10907

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Heavy-Duty, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 3" and 6" Downrods (Included)
  • Limited Lifetime Warranty
  • 56" Custom Carved Wellington Blades in Mahogany (Included)
  • Light Kit Adaptable (Sold Separately)
  • Remote & Wall Control Adaptable (Sold Separately)

SPECIFICATIONS

AMP
0.65
Application
Residential
Blade Finish
Mahogany
Blade Pitch
14°
Blade Span
56 in
CEC Compliant
Not for Sale in CA
CFM
5842
Collection
Cordova
Color Finish
Aged Bronze Textured
Color Finish Category
Bronze Tones
Depth
13 in
Diameter
12-41/50 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Fan Speeds
3
Height
16-12/25 in
Indoor Outdoor
Indoor
Installation Type
Dual Mount
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Silicon Steel
Number Of Blades
5
Origin
Global
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
79
Width
12-41/50 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday