60W 4-Light Foyer Pendant in Aged Bronze Brushed

You last purchased this on
 
Craftmade

Cubic 60W 4-Light Foyer Pendant in Aged Bronze Brushed

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Cubic 60W 4-Light Foyer Pendant in Aged Bronze Brushed

  • Fast #
  • Part #C41534ABZ
  • Item #7199400
  • Manufacturer Part #41534-ABZ
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Bronze Brushed Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Comes with 6' of Chain
  • 1 Tier Foyer Light
  • Includes 4 E26/Medium 60-watt tubular bulbs
  • 1 Year Warranty
  • Suitable for Dry Locations
  • Sturdy Steel Construction
  • Requires Certification

Specifications

Collection:
Cubic
Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Bronze Brushed
Diameter:
10-63/100 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
24-63/100 in
Indoor Outdoor:
Indoor
Installation Type:
Chain Hung
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
4
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
10-63/100 in