Craftmade International

Cubic 60W 6-Light Foyer Pendant in Aged Bronze Brushed

Part #C41536ABZ  |  Manufacturer Part #41536-ABZ

Color/Finish:
Aged Bronze Brushed

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 6 E26/Medium 60-watt tubular bulbs
  • Comes with 6' of Chain
  • 1 Tier Foyer Light
  • Sturdy Steel Construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

Bulb Type: Incandescent

Collection: Cubic

Color Finish: Aged Bronze Brushed

Color Finish Category: Bronze Tones

Depth: 15-3/4 in

Diameter: 15-3/4 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 35-3/4 in

Indoor Outdoor: Indoor

Installation Type: Chain Hung

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T10

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 6

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 60

Width: 15-3/4 in