Craftmade International

Cubic 60W 8-Light Foyer Pendant in Aged Bronze Brushed

Part #C41538ABZ  |  Manufacturer Part #41538-ABZ

Color/Finish:
Aged Bronze Brushed

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 8 E26/Medium 60-watt tubular bulbs
  • Comes with 6' of Chain
  • 1 Tier Foyer Light
  • Sturdy Steel Construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

Bulb Type: Incandescent

Collection: Cubic

Color Finish: Aged Bronze Brushed

Color Finish Category: Bronze Tones

Depth: 21 in

Diameter: 21 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 47-13/100 in

Indoor Outdoor: Indoor

Installation Type: Chain Hung

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T10

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 8

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 60

Width: 21 in