Craftmade International

Curved Glass 1-Light Pendant in Matte Black

Part #CZ381TB  |  Manufacturer Part #Z381-TB

Color/Finish:
Textured Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

Bulb Type: Incandescent

Collection: Curved Glass

Color Finish: Textured Matte Black

Color Finish Category: Blacks

Depth: 8 in

Diameter: 8 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 16 in

Installation Type: Chain Hung

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Lumens: 450

Lumens per Watt LPW : 30

Material: Die Cast Aluminum

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 100

Width: 8 in