Craftmade International
Custom Wood 52 in. 5-Blade Pack in Walnut
Part #CB552SWB6 | Item #152789 | Manufacturer Part #B552S-WB6
Product Details
- Set of 5 Custom Wood Blades
- Walnut Finish
- 52" Blade Span
- 1 Year Warranty
- Type 2 Blade
- Plywood Construction
Specifications
ADA Compliant: No
Blade Finish: Walnut
Blade Span: 52 in
Collection: Custom Wood
Color Finish: Walnut
Color Finish Category: Browns
Dimmable: Yes
Energy Star Compliant: No
Indoor Outdoor: Indoor
Length: 52 in
Number Of Blades: 5
Volts: 120V
Watts: 60
Width: 6 in