Craftmade International

Custom Wood 52 in. 5-Blade Pack in Whitewash

Part #CB552SWA8  |  Manufacturer Part #B552S-WA8

Blade Finish:
White Washed

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Set of 5 Custom Wood Blades
  • White Washed Finish
  • 52" Blade Span
  • 1 Year Warranty
  • Type 2 Blade
  • MDF Construction

Specifications

ADA Compliant: No

Blade Finish: White Washed

Blade Span: 52 in

Collection: Custom Wood

Color Finish: White Wash

Color Finish Category: Whites

Dimmable: Yes

Energy Star Compliant: No

Indoor Outdoor: Indoor

Number Of Blades: 5

Volts: 120V

Watts: 60

Width: 6-1/2 in