Plywood Fan Blade in Walnut
Custom Wood Plywood Fan Blade in Walnut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Walnut Finish
- 44" Blade Span
- Set of 5 Custom Wood Blades
- Plywood Construction
- Type 2 Blade
- 1 Year Warranty
Specifications
- Blade Span:
- 44 in
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Custom Wood
- Color Finish Category:
- Browns
- Color Finish Name:
- Walnut
- Indoor Outdoor:
- Indoor
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- UL Listed:
- No