Craftmade International

CXL 69W 52 in. 5-Blade Indoor Ceiling Fan in Oiled Bronze (Less Blades)

Part #CCXL52OB  |  Manufacturer Part #CXL52OB

Color/Finish:
Oiled Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-Duty, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 3" and 6" Downrods (Included)
  • Limited Lifetime Warranty
  • Blades Sold Separately
  • Light Kit Adaptable (Sold Separately)
  • Remote & Wall Control Adaptable (Sold Separately)

Documents

Specifications

AMP: 0.58

Blade Pitch: 14°

Blade Span: 56 in

CEC Compliant: For Sale in CA

CFM: 5415.14

Collection: CXL

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Diameter: 11-13/20 in

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Height: 15-1/2 in

Indoor Outdoor: Indoor

Installation Type: Dual Mount

Lighting Style: Classic

Material: Silicon Steel

Number Of Blades: 5

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 69

Width: 11-13/20 in