4-Light Candelabra E-12 Base Semi-Flushmount Fixture in Matte Black
Danbury 4-Light Candelabra E-12 Base Semi-Flushmount Fixture in Matte Black
Frequently Purchased Together
Product Details
- Sturdy Iron construction
- Suitable for Dry Locations
- Requires 4 Candelabra 60-watt bulbs (not included)
- 1 Year Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Danbury
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Organza Wrapped
- Height:
- 13-39/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Iron
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in