DC Epic 42W 5-Blade Ceiling Fan with 70 in. Blade Span in Oiled Bronze

Part #CK10994  |  Item #5163108  |  Manufacturer Part #K10994

$ 510.80 EACH

Color/Finish:
Oiled Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Energy Saving, 6-Speed Reversible DC Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 6" Downrod (Included)
  • Limited Lifetime Warranty
  • 70" Epic Blades in Oiled Bronze (Included)
  • Light Kit Adaptable (Sold Separately)
  • Remote Control, Wall Control/Clamshell Included)
  • Sophisticated DC Motor requires automatic 7-minute calibration period upon installation. The remote and wall controls are inoperable during that time, after which the fan, remote control and wall control (if applicable) with be fully operational.
  • Remote Dimming

Documents

Specifications

AMP: 0.39

Application: Residential

Blade Finish: Oiled Bronze

Blade Pitch: 14°

Blade Span: 70 in

CEC Compliant: For Sale in CA

CFM: 6780.91

Collection: DC Epic

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Diameter: 14-13/100 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 6

Height: 16 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Dual Mount

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Silicon Steel

Number Of Blades: 5

Origin: Global

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 42