70 in. 5-Blade Ceiling Fan in Aged Bronze Textured

You last purchased this on
 
Craftmade

DC Riata Grande 70 in. 5-Blade Ceiling Fan in Aged Bronze Textured

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

DC Riata Grande 70 in. 5-Blade Ceiling Fan in Aged Bronze Textured

  • Fast #
  • Part #CDCRT70AG
  • Item #5162750
  • Manufacturer Part #DCRT70AG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Bronze Textured Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dual Mount (Flat or Angled Ceiling)
  • 3" and 6" Downrods (Included)
  • Energy Saving, 6-Speed Reversible DC Motor
  • Sophisticated DC Motor requires automatic 7-minute calibration period upon installation. The remote and wall controls are inoperable during that time, after which the fan, remote control and wall control (if applicable) with be fully operational.
  • Light Kit Adaptable (Sold Separately)
  • Remote Control, Wall Control/Clamshell Included)
  • Blades Sold Separately
  • Limited Lifetime Warranty
  • Remote On/Off or Dimming
  • Requires Certification

Specifications

AMP:
0.58
Blade Pitch:
14°
Blade Span:
70 in
CEC Compliant:
For Sale in CA
CFM:
8655.69 ft3/min
Ceiling Fan Blade Finish:
Aged Bronze
Collection:
DC Riata Grande
Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Bronze Textured
Diameter:
13 in
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Height:
16-1/2 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Dual Mount
Lighting Style:
Traditional
Material:
Silicon Steel
Number of Blades:
5
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
41.11 W