Craftmade International
Decorator's Choice 52 in. 5-Blade Ceiling Fan with 3-Light Kit in Matte White
Part #CDCF52MWW5C3 | Item #4447705 | Manufacturer Part #DCF52MWW5C3
Product Details
- Standard, 3-Speed Reversible Motor
- Tri-Mount (Flat, Angled or Semi-flush)
- 4" Downrod (Included)
- Limited Lifetime Warranty
- 52" Blades in Matte White (Included)
- Integrated Light Kit (3-60W Candelabra Bulbs Included)
- Remote & Wall Control Adaptable (Sold Separately)
- Remote control adaptable
Documents
Specifications
AMP: 0.45
Blade Finish: Matte White
Blade Pitch: 12°
Blade Span: 52 in
Bulb Type: Incandescent
CEC Compliant: For Sale in CA
CFM: 4711
Collection: Decorator's Choice
Color Finish: Matte White
Color Finish Category: Whites
Diameter: 11-13/20 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Fan Speeds: 3
Glass Type: Frosted Ribbed
Height: 16-23/40 in
Indoor Outdoor: Indoor
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: A19
Lighting Direction: Down Lighting
Lighting Style: Classic
Material: Silicon Steel
NEMA Specifications: Yes
Number Of Blades: 5
Number Of Lights: 3
Origin: Global
Power Source: Electric
Type: CDCF52MWW5C3
UL Listed: Yes
Volts: 120V
Watts: 60
Width: 11-13/20 in