52 in. 5-Blade Ceiling Fan with Light in Brushed Polished Nickel

You last purchased this on
 
Craftmade

Decorator's Choice 52 in. 5-Blade Ceiling Fan with Light in Brushed Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Decorator's Choice 52 in. 5-Blade Ceiling Fan with Light in Brushed Polished Nickel

  • Fast #
  • Part #CDCF52BNK5C1
  • Item #4447552
  • Manufacturer Part #DCF52BNK5C1
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tri-Mount (Flat, Angled or Semi-flush)
  • 4" Downrod (Included)
  • Standard, 3-Speed Reversible Motor
  • Light Kit (3-40W Candelabra Bulbs Included)
  • Remote & Wall Control Adaptable (Sold Separately)
  • 52" Reversible Blades in Light Maple/Mahogany (Included)
  • Limited Lifetime Warranty
  • Requires Certification

Specifications

AMP:
0.47
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
2891 ft3/min
Ceiling Fan Blade Finish:
Light Maple/Mahogany
Collection:
Decorator's Choice
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Polished Nickel
Diameter:
52 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Estimated Annual Energy Cost:
$11.00
Fan Speeds:
3
Glass Type:
White Alabaster
Height:
18-3/20 in
Indoor Outdoor:
Indoor
Installation Type:
Flush Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Classic
Material:
Silicon Steel
Number of Blades:
5
Number of Lights:
3
Origin:
Global
Power Source:
Electric
Type:
CDCF52BNK5C1
UL Listed:
Yes
Volts:
120V
Watts:
120 W