52 in. 5-Blade Ceiling Fan & Light Kit in Brushed Nickel

This product has been replaced by

52 CEILING FAN IN BNK WITH BRUSHED NICKEL/WALNUT REVERSIBLE BLADES AND WHITE FROST 635 GLASS BELL 3LIGHT KIT
Craftmade 52 CEILING FAN IN BNK WITH BRUSHED NICKEL/WALNUT REVERSIBLE BLADES AND WHITE FROST 635 GLASS BELL 3LIGHT KIT
Manufacturer Part #DCF52BNK5C3W
You last purchased this on
 
Craftmade

Decorator's Choice 52 in. 5-Blade Ceiling Fan & Light Kit in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

52 CEILING FAN IN BNK WITH BRUSHED NICKEL/WALNUT REVERSIBLE BLADES AND WHITE FROST 635 GLASS BELL 3LIGHT KIT
Craftmade 52 CEILING FAN IN BNK WITH BRUSHED NICKEL/WALNUT REVERSIBLE BLADES AND WHITE FROST 635 GLASS BELL 3LIGHT KIT
Manufacturer Part #DCF52BNK5C3W
Craftmade

Decorator's Choice 52 in. 5-Blade Ceiling Fan & Light Kit in Brushed Nickel

  • Fast #
  • Part #CDCF52BNK5C3
  • Item #4447564
  • Manufacturer Part #DCF52BNK5C3
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tri-Mount (Flat, Angled or Semi-flush)
  • 4" Downrod (Included)
  • Standard, 3-Speed Reversible Motor
  • Limited lifetime warranty
  • Integrated Light Kit (3-60W Candelabra Bulbs Included)
  • Remote & Wall Control Adaptable (Sold Separately)
  • 52" Reversible Blades in Light Maple/Mahogany (Included)
  • Limited Lifetime Warranty
  • Requires Certification

Specifications

AMP:
0.45
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4711 ft3/min
Ceiling Fan Blade Finish:
Light Maple/Mahogany
Collection:
Decorator's Choice
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Polished Nickel
Diameter:
11-13/20 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Frosted Ribbed
Height:
16-23/40 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Classic
Material:
Silicon Steel
NEMA:
Yes
Number of Blades:
5
Number of Lights:
3
Origin:
Global
Power Source:
Electric
Type:
CDCF52BNK5C3
UL Listed:
Yes
Volts:
120V
Watts:
60 W