Craftmade International
Decorator's Choice 57W Ceiling Fan in Matte White
Part #CDCF52MWW5 | Item #4883044 | Manufacturer Part #DCF52MWW5
Product Details
- Standard, 3-Speed Reversible Motor
- Tri-Mount (Flat, Angled or Semi-flush)
- 4" Downrod (Included)
- Limited Lifetime Warranty
- 52" Blades in Matte White (Included)
- Light Kit Adaptable (Sold Separately)
- Remote & Wall Control Adaptable (Sold Separately)
Documents
Specifications
AMP: 0.53
Blade Finish: Matte White
Blade Pitch: 12°
Blade Span: 52 in
CEC Compliant: For Sale in CA
CFM: 5320
Collection: Decorator's Choice
Color Finish: Matte White
Color Finish Category: Whites
Diameter: 11-61/100 in
ETL Listed: No
Energy Star Compliant: No
Fan Speeds: 3
Height: 11-11/50 in
Indoor Outdoor: Indoor
Lighting Style: Classic
Material: Silicon Steel
Number Of Blades: 5
Origin: Global
Power Source: Electric
UL Listed: Yes
Volts: 120V
Watts: 63.2