Craftmade International

Denton 60 W 3-Light Medium Bracket in Polished Nickel

Part #C14125PLN3  |  Manufacturer Part #14125PLN3

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 3 Medium 60-watt bulbs (not included)

Specifications

Bulb Type: Incandescent

Collection: Denton

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 7-1/2 in

Energy Star Compliant: No

Glass Type: White Linen/Champagne

Height: 10 in

Lighting Direction: Down Lighting

Number Of Lights: 3

Watts: 60

Width: 25 in