Craftmade International Design-A-Fixture Candelabra Base Pendant

CN885

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 Year Warranty

SPECIFICATIONS

ADA Compliant
No
Collection
Design-A-Fixture
Color Finish
Sun Yellow
Color Finish Category
Yellows
Depth
4-3/4 in
Diameter
4-3/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Sun Yellow
Height
7-1/4 in
Indoor Outdoor
Indoor
Lighting Style
Casual, Traditional
Material
Glass
UL Listed
No
Width
4-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday