Craftmade International

Design-A-Fixture Candelabra Base Pendant in Sun Yellow

Part #CN885SY  |  Manufacturer Part #N885SY

Color/Finish:
Sun Yellow

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1 Year Warranty

Specifications

ADA Compliant: No

Collection: Design-A-Fixture

Color Finish: Sun Yellow

Color Finish Category: Yellows

Depth: 4-3/4 in

Diameter: 4-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Sun Yellow

Height: 7-1/4 in

Indoor Outdoor: Indoor

Lighting Style: Casual, Traditional

Material: Glass

UL Listed: No

Width: 4-3/4 in