Craftmade International

Design-A-Fixture Glass Shade with Frosted

Part #CN892F  |  Manufacturer Part #N892F

Glass Type:

Frosted
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1 Year Warranty

Specifications

ADA Compliant: No

Collection: Design-A-Fixture

Color Finish: Frost

Color Finish Category: Whites

Depth: 5 in

Diameter: 5 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Frosted

Height: 6 in

Indoor Outdoor: Indoor

Material: Glass

UL Listed: No

Width: 5 in