84 in. Post with Photo & Cross Bar in Matte Black

You last purchased this on
 
Craftmade

Direct Burial 84 in. Post with Photo & Cross Bar in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Direct Burial 84 in. Post with Photo & Cross Bar in Matte Black

  • Fast #
  • Part #CZ8992TB
  • Item #1283648
  • Manufacturer Part #Z8992-TB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Finish is treated with UV guard
  • Includes Photocell
  • Die-Cast/sand-cast aluminum components
  • Extension 3 in
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Direct Burial
Color Finish Category:
Blacks
Color Finish Name:
Textured Matte Black
Diameter:
15-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
84 in
Lighting Style:
Traditional
Lumens:
450
Lumens per Watt:
30
Material:
Extruded Aluminum
Power Source:
Hardwired
UL Listed:
No
Width:
15-3/4 in