Direct Burial 84 x 15-3/4 in. Smooth Round Tube in Matte Black

Part #CZ8792TB  |  Item #3882810  |  Manufacturer Part #Z8792-TB

$ 86.00 EACH
(Pricing is for Textured Matte Black)

Color/Finish:
Textured Matte Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • Includes Photocell

Specifications

Collection: Direct Burial

Color Finish: Textured Matte Black

Color Finish Category: Blacks

Diameter: 15-3/4 in

ETL Listed: No

Energy Star Compliant: No

Height: 84 in

Length: 3-19/100 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Traditional

Lumens: 450

Lumens per Watt LPW : 30

Material: Extruded Aluminum

UL Listed: Yes

Watts: 100

Width: 15-3/4 in