84 x 15-3/4 in. Smooth Round Tube in Rust

You last purchased this on
 
Craftmade

Direct Burial 84 x 15-3/4 in. Smooth Round Tube in Rust

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Direct Burial 84 x 15-3/4 in. Smooth Round Tube in Rust

  • Fast #
  • Part #CZ8792RT
  • Item #3882811
  • Manufacturer Part #Z8792-RT
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rust Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Finish is treated with UV guard
  • Includes Photocell
  • Die-Cast/sand-cast aluminum components
  • Requires Certification

Documents


Specifications

Collection:
Direct Burial
Color Finish Category:
Browns
Color Finish Name:
Rust
Diameter:
15-3/4 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
84 in
Length:
3-19/100 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Style:
Traditional
Lumens:
450
Lumens per Watt:
30
Material:
Extruded Aluminum
UL Listed:
Yes
Watts:
100 W
Width:
15-3/4 in